Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery
Mfr # YTX14L-BS
Zoro # G6768012
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BS
- Zoro # G6768012
- UPC # 850005902591
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14L-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 LD)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 332 16 HP 340CCA Mower (ML-U1-CCAHR451)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Liftmaster 485LM (MAX3973939)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350U - APC RBC35 (ML3-1275)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for ATV Snowmobile Mowers PWC Watercraft (YTX12-BS183)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Ducati 959 Panigale 2016-2018 (MAX3931803)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces PS-1230 LC-R123R4P NP3-12 (ML3-1256)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Powersonic PS-650LS (ML5-6S16)
- Mighty Max Battery Sealed Lead Acid Batteries