Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery
Mfr # YTZ12S
Zoro # G6767748
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12S
- Zoro # G6767748
- UPC # 850005902706
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ12S is a 12-Volt 11 Ah 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ12S is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso 2.4Ghz Rf Wireless Vertical Ergonomic Mouse w/ Programmable (IMOUSEE30)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- DIGI INTERNATIONAL Antenna - 3G/4G (Multiband 699-2690Mhz) (76000926)
- MOUNT-IT Monitor Wall Mount 13-32" Screens (MI-404)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 4 Pack (ML9-12MP49139)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Yuasa NP7-12FR Flame Retardant - 2PK (MAX3943281)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 - 2 Pack (ML35-12MP2569104)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Powersonic PS-650LS (ML5-6S16)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Drive Medical Design Daytona 3 (ML22-123592)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY INCLUDES 12V CHARGER (ML9-12CHRGR)
- Mighty Max Battery Sealed Lead Acid Batteries