Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 VOLT 10Ah BATTERY (TALL) WITH FASTON-Battery
Mfr # ML10-12515
Zoro # G500505675
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12515
- Zoro # G500505675
- UPC # 785123644309
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM TOOLS Platinum Tools 180 0612 Ez -RJ45 Cat5/5e Plug Connectors - 100 Pieces (180 0612)
- BATTERY CLERK AJC® MotoTec 24V Electric mini Quad 12V 12Ah Scooter Battery (MOTOTEC-24V ELECTRIC MINI QUAD)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Tao Tao 50CC Scooter 2009 (YTX7A-BS164)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty Replaces Enduring 6DZM12, 6 DZM 12 - 6PK (MAX3439387)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley 1803 CVO FLST (Softail) 07-15 (YTX20L-BSGEL129)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY ZHEJIANG HAIJIU 6-DFM12A F2 REPLACEMENT - 4PK (MAX3431148)
- Mighty Max Battery Sealed Lead Acid Batteries