Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Tape, Wht, Blue Chevrons, 4"x100 ft. Roll
Mfr # 4RWCHVB
Zoro # G6979353
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Pattern Striped
Product Information
- Brand Mighty Line
- MFR # 4RWCHVB
- Zoro # G6979353
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Details
Item | Industrial Safety Floor Marking Tape |
Color | White/Blue Chevrons |
Pattern | Striped |
Description
Tape,Wht,Blue Chevrons,4 In.x100 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- YAKTRAX Foot Warmers, Med/Lg, PK20 (07306)
- KYORENE 15g Gray Kyorene Graphene A1 Liner for Superior Oil and Water Resistance (XXL) PKGloves (00-005 (XXL))
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings