Mighty Line

Tape Applier, 39 in H, 6 in Ma, Tape W


product price: $691.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 39 in
  • Overall Length 15 in
  • Number of Wheels 3
  • Maximum Tape Roll Diameter 3 in
  • Overall Width 10 in
See all product information

Product Information

Dimensions

Overall Height 39 in
Overall Length 15 in
Maximum Tape Roll Diameter 3 in
Overall Width 10 in
Maximum Tape Width 6 in
Minimum Tape Core Diameter 3 in
Minimum Tape Core Size 3 in
Maximum Tape Core Size 3 in

Details

Number of Wheels 3
Item Tape Applicator
Primary Material Plastic, Steel
Grip Material Plastic

Description

Tape Applicator, Minimum Tape Core Size 3 in, Maximum Tape Core Size 3 in, Maximum Tape Width 6 in, Number of Wheels 3, Overall Height 39 in, Overall Length 15 in, Overall Width 10 in, Primary Material Plastic, Steel, Grip Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.