Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 6In W, 100 ft. L
Mfr # 6RYCHV
Zoro # G3960047
product price: $241.00
/ea
Free Shipping & Returns
$241.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape Continuous Roll
- Legend No Legend
- Glow-in-the-Dark No
- Material Rubber
- Width 6 in
Product Information
- Brand Mighty Line
- MFR # 6RYCHV
- Zoro # G3960047
- UPC # 815035010593
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 6 in |
Roll Length | 100 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 100 ft |
Details
Die Cut Shape | Continuous Roll |
Item | Floor Marking Tape |
Legend | No Legend |
Glow-in-the-Dark | No |
Material | Rubber |
Safety Tape Color | Black, Yellow |
Pattern | Striped |
Tape Format | Continuous Roll |
Retroreflective Grade | Non-Reflective |
Tape Thickness | 50 mil |
Tape Brand | Mighty Line(R) |
Tape Backing Material | Vinyl |
Tape Type | Extra-Durable |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Color | Black/Yellow |
Tape Adhesive Material | Rubber |
Product Form | Continuous Roll |
Maximum Tape Performance Temperature | 180 Degrees F |
Tape Pattern | Striped |
Glow In The Dark | No |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- PAULSON Helmet Bracket, Full Brim, Nylon, Blue (HB2-HD)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- SUPERIOR MARK Label Protector, 2in x 100Ft (IN-40-254I)
- Mighty Line Marking and Warning Tapes