Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 6In W, 100 ft. L
Mfr # 6RR
Zoro # G3963233
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Red
- Legend No Legend
- Pattern Solid
- Glow-in-the-Dark No
- Roll Length 100 ft
Product Information
- Brand Mighty Line
- MFR # 6RR
- Zoro # G3963233
- UPC # 815035010548
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 6 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 6 in |
Details
Safety Tape Color | Red |
Legend | No Legend |
Pattern | Solid |
Glow-in-the-Dark | No |
Material | Rubber |
Die Cut Shape | Continuous Roll |
Retroreflective Grade | Non-Reflective |
Tape Format | Continuous Roll |
Item | Floor Marking Tape |
Tape Pattern | Solid |
Tape Thickness | 50 mil |
Product Form | Continuous Roll |
Glow In The Dark | No |
Tape Type | Extra-Durable |
Tape Adhesive Material | Rubber |
Tape Backing Material | Vinyl |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Brand | Mighty Line(R) |
Tape Color | Red |
Maximum Tape Performance Temperature | 180 Degrees F |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG TLL)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1169)
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00020)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYLUMCTR)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- Mighty Line Marking and Warning Tapes