Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 4RYLUMCTR
Zoro # G4889963
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 100 ft
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark Yes
- Die Cut Shape Continuous Roll
- Legend No Legend
Product Information
- Brand Mighty Line
- MFR # 4RYLUMCTR
- Zoro # G4889963
- UPC # 815035010470
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | Yes |
Die Cut Shape | Continuous Roll |
Legend | No Legend |
Item | Floor Marking Tape |
Pattern | Solid with Center Line |
Safety Tape Color | Yellow |
Tape Format | Continuous Roll |
Material | Rubber |
Tape Type | Glow-in-the-Dark |
Tape Adhesive Material | Rubber |
Tape Backing Material | Vinyl |
Glow In The Dark | Yes |
Tape Brand | Mighty Line(R) |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Color | Yellow |
Tape Thickness | 50 mil |
Product Form | Continuous Roll |
Tape Pattern | Solid with Center Line |
Maximum Tape Performance Temperature | 180 Degrees F |
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Yellow, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLUET)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- Mighty Line Marking and Warning Tapes