Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 4RYCHV
Zoro # G3899481
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Roll Length 100 ft
- Retroreflective Grade Non-Reflective
- Width 4 in
- Die Cut Shape Continuous Roll
Product Information
- Brand Mighty Line
- MFR # 4RYCHV
- Zoro # G3899481
- UPC # 815035010418
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Material | Rubber |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Die Cut Shape | Continuous Roll |
Tape Format | Continuous Roll |
Pattern | Striped |
Glow-in-the-Dark | No |
Legend | No Legend |
Safety Tape Color | Black, Yellow |
Tape Backing Material | Vinyl |
Maximum Tape Performance Temperature | 180 Degrees F |
Product Form | Continuous Roll |
Tape Color | Black/Yellow |
Tape Brand | Mighty Line(R) |
Tape Adhesive Material | Rubber |
Tape Pattern | Striped |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Type | Extra-Durable |
Glow In The Dark | No |
Tape Thickness | 50 mil |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, XL, PK12 (WG550-10)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- MIGHTY LINE Floor Tape, Yellow, 6 inx10 in, Ped, PK20 (MANY)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLKT)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLUET)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- Mighty Line Marking and Warning Tapes