Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 3In W, 100 ft. L
Mfr # 3RWCHV
Zoro # G4227727
Free Shipping & Returns
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark No
- Tape Format Continuous Roll
- Die Cut Shape Continuous Roll
Product Information
- Brand Mighty Line
- MFR # 3RWCHV
- Zoro # G4227727
- UPC # 815035010272
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Details
Material | Rubber |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Glow-in-the-Dark | No |
Tape Format | Continuous Roll |
Die Cut Shape | Continuous Roll |
Legend | No Legend |
Safety Tape Color | Black, White |
Pattern | Striped |
Tape Brand | Mighty Line(R) |
Tape Pattern | Striped |
Maximum Tape Performance Temperature | 180 Degrees F |
Glow In The Dark | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Color | Black/White |
Tape Type | Extra-Durable |
Tape Adhesive Material | Rubber |
Product Form | Continuous Roll |
Tape Thickness | 50 mil |
Tape Backing Material | Vinyl |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200RB (D200RB)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- HY-KO Number House 5 Alum 3In Black (DC-3/5)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYLUMCTR)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Orange, 25PK (VSC-ROUND-ORANGE)
- Mighty Line Marking and Warning Tapes