Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Orange, Vinyl
Mfr # 3RO
Zoro # G6672547
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 100 ft.
- Material Vinyl
- Color Orange
- Tape Color Orange
Product Information
- Brand Mighty Line
- MFR # 3RO
- Zoro # G6672547
- UPC # 815035010234
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (2RBLK)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Floor marking, Clear, 3 inx3 in, Roll (3FC)
- MIGHTY LINE Ind Floor Tape Markers, Prpl, Vinyl, PK100 (ANGLE3RP)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings