Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Gray, Vinyl
Mfr # 6RGRY
Zoro # G6700662
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Color Gray
- Tape Color Gray
- Tape Format Continuous Roll
Product Information
- Brand Mighty Line
- MFR # 6RGRY
- Zoro # G6700662
- UPC # 815035010517
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (NFD16G/7S)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: 2XL, 12 Pairs/PK (1242/2XL)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Floor Marking Tape, L Shape, PK100 (ANGLEO)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (4RP)
- 3M Anti-Slip Tape Blk 60'L (7731)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings