Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Brown, Vinyl
Mfr # 2RBRN
Zoro # G6914065
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Thickness 50 mil
- Standards ASTM D 882, PSTC-101D
- Performance Temp. 55 Degrees F
Product Information
- Brand Mighty Line
- MFR # 2RBRN
- Zoro # G6914065
- UPC # 815035010029
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Details
Item | Floor Marking Tape |
Material | vinyl |
Thickness | 50 mil |
Standards | ASTM D 882, PSTC-101D |
Performance Temp. | 55 Degrees F |
Legend | No Legend |
Tape Format | Continuous Roll |
Pattern | Solid |
Safety Tape Color | Brown |
Die Cut Shape | Continuous Roll |
Retroreflective Grade | Non-Reflective |
Tape Color | Brown |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 180 Degrees F |
Tape Type | Extra-Durable |
Specifications Met | ASTM |
Product Form | Continuous Roll |
Tape Backing Material | Vinyl |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Brown, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- SIGNMISSION OSHA, Nitrogen Storage No Smoking No Open Flame, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1459)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- IRONCAT Welding Cape Sleeve, Split Leather, XL (7000/XL)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings