Mighty Line

Ind Floor Tape, Roll, Orange/Blue, Vinyl


product price: $173.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 4"
  • Length 100 ft.
  • Material Vinyl
  • Color Orange/Blue
  • Tape Color Blue/Orange
See all product information

Product Information

Dimensions

Width 4"
Length 100 ft.
Roll Length 100 ft
Imperial Tape WxL 4 in x 100 ft
Imperial Tape Width 4 in
Imperial Tape Length 100 ft

Description

Floor Marking Tape, Continuous Roll, Solid with Center Line, Blue/Orange, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.