Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Dot, Purple, PK100
Mfr # PDOT
Zoro # G6561414
product price: $85.00
/pk 100, $0.85/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Material Vinyl
- Color Purple
- Tape Color Purple
- Tape Strip Length 3 1/2 in
Product Information
- Brand Mighty Line
- MFR # PDOT
- Zoro # G6561414
- UPC # 815035011354
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Length | 3-1/2" |
Tape Strip Length | 3 1/2 in |
Diameter | 3-1/2" |
Imperial Tape WxL | 3 1/2 in |
Imperial Tape Shape Diameter | 3 1/2 in |
Imperial Tape Width | 3 1/2 in |
Description
Floor Marking Tape, Circle, Solid, Purple, 3 1/2 in, 3 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece (6823)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Ind Floor Tape, Roll, Orange/Blue, Vinyl (4ROBCTR)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings