Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Dot, Green, PK200
Mfr # GDOT2.7
Zoro # G6732083
Free Shipping & Returns
$98.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.7"
- Length 2-11/16"
- Material Vinyl
- Color Green
- Tape Color Green
Product Information
- Brand Mighty Line
- MFR # GDOT2.7
- Zoro # G6732083
- UPC # 815035012009
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2.7" |
Length | 2-11/16" |
Tape Strip Length | 2 11/16 in |
Diameter | 2-11/16" |
Imperial Tape Shape Diameter | 2 11/16 in |
Imperial Tape Width | 2 11/16 in |
Description
Floor Marking Tape, Circle, Solid, Green, 2 11/16 in, 2 11/16 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- TIMBERLAND PRO Size 8W Men's Hiker Boot Steel Work Boot, Brown (86515)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (2RBLK)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings