Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Arrow, White, PK50
Mfr # ARROW10W
Zoro # G6823275
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Length 10"
- Material Vinyl
- Color White
- Tape Color White
Product Information
- Brand Mighty Line
- MFR # ARROW10W
- Zoro # G6823275
- UPC # 815035012498
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 10" |
Tape Strip Length | 10 in |
Imperial Tape Length | 10 in |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Arrow, Solid, White, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG3S/9)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Scarlet Red-Roll (SCA.0360.R)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings