Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Arrow, Red, PK50
Mfr # ARROW10R
Zoro # G7255446
product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Tape Color Red
- Tape Strip Length 10 in
- Tape Format Die Cut - Tag
Product Information
- Brand Mighty Line
- MFR # ARROW10R
- Zoro # G7255446
- UPC # 815035012429
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 10" |
Tape Strip Length | 10 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 6 in x 10 in |
Description
Floor Marking Tape, Arrow, Solid, Red, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- SUREFILL Blood Borne Pathogen Kit (AKBF10W)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Ind Floor Tape Markers, Dot, White, PK200 (WDOT2.7)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings