Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Arrow, Blue, PK50
Mfr # ARROW10B
Zoro # G7223273
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Length 10"
- Material Vinyl
- Color Blue
- Tape Color Blue
Product Information
- Brand Mighty Line
- MFR # ARROW10B
- Zoro # G7223273
- UPC # 815035012443
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 10" |
Tape Strip Length | 10 in |
Imperial Tape Length | 10 in |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Arrow, Solid, Blue, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- HONEYWELL UVEX Flashback Series Protective Eyewear (S4000C)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261CR-L)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MIGHTY LINE Dot, Solid, Yellow, 5.7", PK100 (YDOT5.7)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings