Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Freezr Floor Tape, Yellow, 4"x100 ft. Roll
Mfr # 4FY
Zoro # G6979292
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Length 100 ft.
Product Information
- Brand Mighty Line
- MFR # 4FY
- Zoro # G6979292
- UPC # 00804092082841
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Details
Item | Frigid Freezer Floor Tape |
Color | Yellow |
Description
Freezr Floor Tape,Yellow,4 In.x100 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- TOP DOG Die Cut Gown, 6 mil, Red, L (86034)
- GVS-RPB RPB T-Link Hood (17-712)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL, 5-pk (TR88002-5PK)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings