Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor marking, Yellow, 2 inx2 in, Roll
Mfr # MT201
Zoro # G902161868
product price: $140.66
/ea
Free Shipping & Returns
$140.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Legend No Legend
- Tape Backing Material Vinyl
Product Information
- Brand Mighty Line
- MFR # MT201
- Zoro # G902161868
- UPC # 810026493867
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Length | 100 ft |
Imperial Tape Shape Diameter | 2 in |
Imperial Tape Width | 2 in |
Details
Item | Floor Marking Tape |
Tape Color | Yellow |
Thickness | 50 mil |
Retroreflective Grade | Non-Reflective |
Legend | No Legend |
Tape Backing Material | Vinyl |
Pattern | Solid |
Adhesion to Steel | 50 oz/in |
Product Form | Continuous Roll |
Maximum Tape Performance Temperature | 180 Degrees F |
Glow In The Dark | No |
Fluorescent | No |
Tape Adhesive Material | Rubber |
Tape Properties | Beveled Edges |
Minimum Tape Performance Temperature | 50 Degrees F |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 100 ft, 2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- GSS SAFETY Class 3 Premium 2 Tone Hooded Rain Coat (6005-L/XL)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (4RO)
- MIGHTY LINE Ind Floor Tape Markers, Prpl, Vinyl, PK100 (ANGLE3RP)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-021-6pk)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings