Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, T, 2In W, 6In L, PK100
Mfr # BLKT
Zoro # G4899212
product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 882, PSTC-101D
- Tape Format Die Cut - Tag
- Material vinyl
- Width 2 in
- Performance Temp. 55 Degrees to 185 Degrees F
Product Information
- Brand Mighty Line
- MFR # BLKT
- Zoro # G4899212
- UPC # 815035010975
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 6 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 6 in |
Description
Floor Marking Tape, T, Solid, Black, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Large Bag, More Than 300 Ft. (XB26168)
- JUSTRITE Roof Leak Diverter, 12 ft. L, Vinyl (28314)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (SA66543)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- MIGHTY LINE Marking Tape, Roll, 2In W (2RYLUM)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYLUMCTR)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- MIGHTY LINE Traffic Marking Tape, Roll, 4In, 100 ft. L (4RYBLKCTR)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- Mighty Line Marking and Warning Tapes