Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Marking Tape, L Shape, PK100
Mfr # ANGLEO
Zoro # G6453212
product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 6"
- Material PVC
- Color Orange
- Tape Color Orange
Product Information
- Brand Mighty Line
- MFR # ANGLEO
- Zoro # G6453212
- UPC # 815035010814
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 6" |
Tape Strip Length | 6 in |
Imperial Tape Length | 6 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, L, Solid, Orange, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- MIGHTY LINE Ind Floor Tape Markers, Prpl, Vinyl, PK100 (ANGLE3RP)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- RUST-OLEUM Stair Nosing, Ylw, 32inW, Plstic/Fiberglass (271818)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings