Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, 2In W, 100 ft. L
Mfr # 2RW
Zoro # G4889902
product price: $127.00
/ea
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 100 ft
- Pattern Solid
- Width 2 in
- Performance Temp. 55 Degrees to 185 Degrees F
- Tape Format Continuous Roll
Product Information
- Brand Mighty Line
- MFR # 2RW
- Zoro # G4889902
- UPC # 815035010074
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 14" L (2104710)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLKT)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Red (152750)
- Mighty Line Marking and Warning Tapes