Shop All Picks & Riveting Chipping Hammers
Midwest
Tinner Hammer, 16 oz., Fiberglass, Nonslip
Mfr # MW-H1
Zoro # G1663958
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Midwest
- MFR # MW-H1
- Zoro # G1663958
- UPC # 727226131584
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Details
Promotion Restriction | Not eligible for promotion |
Item | Tinner Hammer,16 oz.,Fiberglass,Nonslip |
Description
Midwest's MW-H1 Tinner Hammer is a lightweight and durable tool. It features a 16 oz. fiberglass handle that provides strength and durability. The tinner hammer also has nonslip grips to ensure comfort and safety while in use. Midwest's MW-H1 Tinner Hammer is the ideal product for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Grout Bag, Polyester, 4 qt (76000)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- ESTWING 24 OZ Masons Hammer (E3-24BLC)
- ZORO SELECT Chipping Hammer, Cone & Chisel, Hickory (19N778)
- LENCO Lenco 380-09010 Lh-1 Chipping Hammer|Le Lh-1 Hammer09010 (380-09010)
- MARTIN TOOL Utility Pick Hammers, MARTIN TOOLS (164G)
- UNIVERSAL TOOL 4" Stroke Chipping Hammer, UT8654H (UT8654H)
- PICARD Riveting Cross Peen Hammer, 28 oz. (032700-0800)
- NUPLA Railroad Pick, Straight, 36 In OAL (6894277)
- Midwest Picks & Riveting Chipping Hammers