Shop All Snips
Midwest
Snips Forged Scratch Awl, 3-1/2", 8630 Steel
Mfr # MW-A1
Zoro # G1663888
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material 8630 Steel
- Features Used to Scribe Mark Sheet Metal and Slign Holes; Stores in Aviation Snip Grip for Quick Access
- Number of Pieces 1
Product Information
Dimensions
Overall Length | 3-1/2" |
Details
Material | 8630 Steel |
Features | Used to Scribe Mark Sheet Metal and Slign Holes; Stores in Aviation Snip Grip for Quick Access |
Number of Pieces | 1 |
Item | Snips Forged Scratch Awl |
Description
Snips Forged Scratch Awl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- DRILL AMERICA #68 Cobalt Jobber Length Drill Bit (DWDCO68)
- DRILL AMERICA 27/64" HSS 1MT Taper Shank Drill Bit (DWDTS27/64)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- MIDWEST Straight Tinner Snip, 10 in (MWT-107S)
- MIDWEST MWT-127S 12 in. Straight Tinner Snip (MI574073)
- MIDWEST Duckbill Tinner Snip, 10 in (MWT-107D)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- MIDWEST Platinum Roofing/Siding Tool Kit, 11 pcs. (MWT-BULDKIT03)
- MIDWEST Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium (MWT-2110)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN (M7R)
- Midwest Knives, Cutters & Snips