Shop All Planes and Shaving Tools
Midwest Snips
Duct Tightener, 5-1/2 In. L
Mfr # MW-D2
Zoro # G5376436
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Features Jaw Depth 3 in, Jaw Width 1-1/8 in
- Includes One Hand Operation
- Metal Gauge 24
- Handle Color Gray
Product Information
- Brand Midwest Snips
- MFR # MW-D2
- Zoro # G5376436
- UPC # 727226131591
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 5 1/2 in |
Details
Item | Duct Tightener |
Features | Jaw Depth 3 in, Jaw Width 1-1/8 in |
Includes | One Hand Operation |
Metal Gauge | 24 |
Handle Color | Gray |
Cutting Action | Center |
Description
Duct Tightener, Overall Length 5 1/2 in, Handle Color Gray, Features Jaw Depth 3 in, Jaw Width 1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607200272)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 14 x 15 mm L.219 mm (41071415)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- BIG HORN Professional 2 Pieces Woodworking Kit (19877)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- STANLEY Sweetheart No.60-1/2 Low Angle Blck Plne (12-139)
- CROWN TOOLS 9 Inch Triangle Shave Hook (20170)
- Midwest Snips Planes and Shaving Tools