Shop All Snips
Midwest Snips
Cable Cutter, Anvil Cut, 9 in
Mfr # MWT-6300
Zoro # G8605362
original price:
$50.35
7% off
new price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Anvil
- Overall Length 9 in
- Features hard wire, mild steel rod, Special purpose is cutting round diameter materials including wire, wire rope/cable
- Handle Design Ergonomic
- Cutting Capacity Copper 1/4 in
Product Information
- Brand Midwest Snips
- MFR # MWT-6300
- Zoro # G8605362
- UPC # 727226130976
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9 in |
For Maximum Diameter Hard Steel | 3/32 in |
For Maximum Diameter ACSR Conductor | 1/4 in |
For Maximum Diameter Soft Steel | 1/8 in |
For Maximum Diameter Stainless Steel | 1/8 in |
For Maximum Diameter Medium Steel | 1/8 in |
For Maximum Diameter Aluminum Electric Cable | 12 AWG |
For Maximum Diameter Copper Electrical Cable | 6 ga |
For Maximum Diameter Data Cable | 28 AWG |
Description
The Midwest Snips MWT-6300 Cable Cutter is a professional tool for cutting wire rope and cable. It features an anvil cut, which allows you to cut faster and more efficiently. This cable cutter has a 9 in. length that gives you maximum leverage while cutting your materials. Its 1/4 in. capacity copper cutting capacity makes it ideal for use with small gauge wire rope and cable up to 1/4 in.. The 1/4 in. communication cable cutting capacity ensures this cutter can handle your communications cables as well as other cables of the same size. You can also use this cable cutter on soft steel, aluminum, rebar and ACSR with its 1/4 in., 1/4 in., 3/16 in., and 1/4 in. respectively cutting capacities. If you are looking for a quality tool that can help you do your job faster, then the Midwest Snips Cable Cutter is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO MORTISING RTR BIT 1/2""D (DR16100)
- KO-KEN Socket 10mm Nut Grip 55mm 3/8 Sq. Drive (3350M-10)
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- PARAGON DIAMOND TOOLS 14'' x .142 x 1'' DP Rescue & Demolition Blade w/Abrasive Side Coating (RSQ-14)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- MIDWEST SNIPS Aviation Snip, Straight, 9 in, Steel (MWT-6716B)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- MIDWEST SNIPS Aviation Snip, Straight and Wide Curves, 10 in, Steel (MWT-6716S)
- IRWIN Aviation Snip, Right/Straight, 10 in, Hot Drop Forged Blades (2073112)
- Midwest Snips Snips