Shop All Snips
Midwest Snips
Aviation Snip, Straight, 9 in, Steel
Mfr # MWT-6716B
Zoro # G8605231
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9 in
- Material Steel
- Features Compound Cutting Action
- Number of Pieces 1
Product Information
- Brand Midwest Snips
- MFR # MWT-6716B
- Zoro # G8605231
- UPC # 727226130365
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9 in |
Cutting Length | 1 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 16 ga (Cold Rolled Steel), 18 ga (Stainless Steel), Cutting Direction Straight, Cutting Edge Type Serrated, Cutting Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Dual Material Roto Ratchet Set (81223)
- ALLWAY Steel Retractable Glass Scraper (GS50)
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel (MWT-657N)
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models (MWT-6510C)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- MIDWEST TOOL & CUTLERY Offset Right Avia Snip (MWT-6510R)
- Midwest Snips Knives, Cutters & Snips