Shop All Snips
Midwest Snips
Aviation Snip, Straight, 9 1/2 in, Steel
Mfr # MWT-P1
Zoro # G8605247
original price:
$58.69
12% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9 1/2 in
- Material Steel
- Features Compound Leverage Action
- Number of Pieces 1
Product Information
- Brand Midwest Snips
- MFR # MWT-P1
- Zoro # G8605247
- UPC # 727226130846
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9 1/2 in |
Cutting Length | 1 1/4 in |
Description
This MidWest Snips MWT-P1 Aviation Snip is a precision tool that will make cutting easy. It has an overall length of 9 1/2 in., making it ideal for large cuts. The aviation snip has a cutting action of straight, and the cut length is 1 in. With a 24 mild steel metal gauge, this snip is sturdy and durable. The ergonomic handle design provides comfortable grip, even with prolonged use. The safety latch allows you to keep your hands away from the blade when not in use. This MidWest Snips 9 1/2" Aviation Snip makes precise cuts simple and quick, giving you accurate results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- INGERSOLL-RAND Vacuum Bag, Pk20 (49988)
- ZORO SELECT 1/2" Carbide-Tipped 125 Deg. Jobber Length Drill Bit (17105000)
- DEWALT 4-1/2" (115mm) Small Angle Grinder (DWE4214)
- MIDWEST SNIPS Aviation Snip, Straight, 9 in, Steel (MWT-6716B)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 9 3/4 in, Stainless Steel (MWT-SS6510L)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- STANLEY Tinners Snip, Left/Right/Straight, 10 in, Steel (FMHT73571)
- Midwest Snips Snips