Shop All Self-Drilling Screws
Midwest
Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # MW-6X38PW10
Zoro # G306171456
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 3/8 in
- Drive Size 1/4 in
- Material Steel
Product Information
- Brand Midwest
- MFR # MW-6X38PW10
- Zoro # G306171456
- UPC # 727226560209
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | White |
Description
Painted White Self Piercing Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.062.0200)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- MIDWEST Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive (MW-8X1PW5)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X1210)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07962)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (581929)
- DAGGERZ Self-Drilling Screw, #12 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (FPSDZ1220)
- Midwest Self-Drilling Screws