Shop All Rakes
Midwest Rake
Super Scraper, 36", 66" Alum Handle
Mfr # 51936
Zoro # G5148118
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Super Scraper,36",66" Alum Handle
Product Information
- Brand Midwest Rake
- MFR # 51936
- Zoro # G5148118
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Super Scraper,36",66" Alum Handle |
Product Type | Super Scraper,36",66" Alum Handle |
Description
Super Scraper,36 In.,66 In. Alum Handle, Product Type Super Scraper,36 In.,66 In. Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- ALATERRE FURNITURE Caspian Eucalyptus Wood Outdoor Lounge Chair with Mesh Seating, Set of 2 (ANCP011EBO)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- MIDWEST RAKE Scarifier Lute, 36", 66" Handle, Wrap (52936)
- MIDWEST RAKE Lake Rake, 36", 66" Red Handle, 50ft Rope (86050)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines (2914912GR)
- Midwest Rake Rakes