Shop All Paint Roller Frames
Midwest Rake
Stub Roller, 9" L, Alum Frame, with Handle, Stub Roller, 9" Rollers
Mfr # 59759
Zoro # G7989600
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Stub Roller
- Cover Material Aluminum
- Features Special Surface Finish, Threaded Handle
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 59759
- Zoro # G7989600
- UPC # 046385597599
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Stub Roller,9" L,Alum Frame,with Handle |
Style | Stub Roller |
Cover Material | Aluminum |
Features | Special Surface Finish, Threaded Handle |
Surfaces | Floors |
Description
Stub Roller,9 In. L,Alum Frame,with Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Solvent -Based (AT3701007)
- RUST-OLEUM Finish/Activator Kit, Alum., Urethane (9815419-1501)
- RUST-OLEUM Finish/Activator Kit, Navy Gray, Urethane (9886419-1501)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 18 in (59030)
- MIDWEST RAKE Ribbed Aluminum Roller Replacement Sleeve, 9in x 2in, 1-1/2in ID (48309)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- MIDWEST RAKE Nylon Legs, For 18" L Roller Frame, PK2, Replacement Nylon Legs, 18" Rollers, 2 PK (SA30006)
- HYDE Frame Flexi 9 In (92031-US)
- Midwest Rake Paint Roller Frames