Shop All Rakes
Midwest Rake
Straight Std Lute, 24", 82" Handle, Wrap
Mfr # 50026
Zoro # G5150498
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
- Brand Midwest Rake
- MFR # 50026
- Zoro # G5150498
- UPC # 046385500261
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Std Lute,24",82" Handle,Wrap |
Description
Straight Std Lute,24 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT MICE BAIT/STATN BLKS 6PK (372805)
- COBRACO Canterbury Plant Stand, 21" (SCBPS1021-B)
- XPOSE SAFETY 5 ft x 8 ft Tarp, Blue, Polyethylene (BT-57-A)
- NYLGLO US Navy Flag, 4x6 Ft, Nylon (439031)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56030)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50037)
- MIDWEST RAKE 184-tine Weed Eradicator with 132"L Aluminum Handle (87028GR)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- SEYMOUR MIDWEST GT Poly LWN Rake (40885TRU)
- Midwest Rake Rakes