Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 26" L, 25 to 30 mil
Mfr # 79866
Zoro # G3970301
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 26 in
- Material Rubber
- Thickness 25-30 Mil
- For Use With Mfr. No. 78256
Product Information
- Brand Midwest Rake
- MFR # 79866
- Zoro # G3970301
- UPC # 046385798668
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 25-30 Mil |
For Use With | Mfr. No. 78256 |
Item | Squeegee Blade |
Blade Thickness | 25 to 30 mil |
Blade Type | Flat Stiff |
Product Type | Squeegee Blade |
Description
Squeegee Blade, Product Type Squeegee Blade, 26 in Overall Length, Color Gray, Material Rubber, 26 in Overall Width, Blade Thickness 25 to 30 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- CLOROX Disinfecting Wipes, White, Canister, 75 Wipes, 8 in x 7 in, Lemon, 6 PK (15948)
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- MIDWEST RAKE Squeegee Blade, 16" L, EPDM, No-Notch, Gray (79205)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Flexible (79850)
- MIDWEST RAKE Squeegee Blade, 48" L, 1/8" Notch, Rubber (79740)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- Midwest Rake Squeegee Parts