Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 24" L, EPDM, No-Notch, Gray
Mfr # 79210
Zoro # G7986679
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material EPDM
Product Information
- Brand Midwest Rake
- MFR # 79210
- Zoro # G7986679
- Country of Origin United States
- Category Squeegee Parts
Details
Color | Gray |
Material | EPDM |
Item | Squeegee Blade,24" L,EPDM,No-Notch,Gray |
Description
Squeegee Blade,24 In. L,EPDM,No-Notch,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- MIDWEST RAKE Squeegee Blade, 18" L, 40 to 45 mil (79868)
- MIDWEST RAKE Squeegee Blade, 48"L, Neoprene, 3/16" Notch (79060)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- MIDWEST RAKE Filler Squeegee Replacement Blade (SP50122)
- MIDWEST RAKE Squeegee Blade, 26" L, Flat Flexible (79851)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- Midwest Rake Squeegee Parts