Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18" L, Flat Stiff
Mfr # 79853
Zoro # G3970432
original price:
$18.84
18% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Overall Length 18 in
- For Use With Mfr. No. 78255
Product Information
- Brand Midwest Rake
- MFR # 79853
- Zoro # G3970432
- UPC # 046385798538
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
Item | Squeegee Blade |
For Use With | Mfr. No. 78255 |
Product Type | Squeegee Blade |
Blade Type | Flat Stiff |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX All Purpose Cleaner, Trigger Spray Bottle, Citrus, 9 PK (60276)
- AERO Aero 4640 2.5 Oz. Spot Carpet And Upholstery Stain Remover; Mini Aluminum Bottle (4640)
- GOJO 2,000 mL Personal Soaps 4 PK (7250-04)
- PROTEAM ProDuster Sleeves, PK50 (101532)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- MIDWEST RAKE Squeegee Blade, 26" L, 15 to 20 mil (79863)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Squeegee Blade, 26" L, 25 to 30 mil (79866)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- SORBO Swivel TBar 10 Inch (1960)
- Midwest Rake Squeegee Parts