Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18" L, Flat Flexible
Mfr # 79850
Zoro # G3970399
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Overall Length 18 in
- For Use With Mfr. No. 78255
Product Information
- Brand Midwest Rake
- MFR # 79850
- Zoro # G3970399
- UPC # 046385798507
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
For Use With | Mfr. No. 78255 |
Item | Squeegee Blade |
Blade Type | Flat Flexible |
Product Type | Squeegee Blade |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Type Flat Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Cleaning Supplies - Drill Brush - Carpet - Upholstery Cleaner - Shower (5in-S-RWY-QC-DS)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1 IN (00649SX)
- SPRAY NINE Spray Nine 30232 Marine Grez-Off Degreaser - 32 oz. (30232)
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic (1VAD8)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- MIDWEST RAKE Squeegee Blade, 16" L, EPDM, No-Notch, Gray (79205)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- SORBO Viper Channel 22 Inch (2293)
- Midwest Rake Squeegee Parts