Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18" L, 8 to 12 mil
Mfr # 79859
Zoro # G3970380
original price:
$28.73
34% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Thickness 8-12 Mil
- For Use With Mfr. No. 78255
Product Information
- Brand Midwest Rake
- MFR # 79859
- Zoro # G3970380
- UPC # 046385798590
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 8-12 Mil |
For Use With | Mfr. No. 78255 |
Item | Squeegee Blade |
Product Type | Squeegee Blade |
Blade Thickness | 8 to 12 mil |
Blade Type | Flat Stiff |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Thickness 8 to 12 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- MAX PROFESSIONAL Blow Off 152a Shop Duster 8 oz, 12PK (BOSD-2270)
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- GOFER PARTS Replacement Squeegee - Front For Powr-Flite PAS457A (GSQ1103BT2)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- MIDWEST RAKE Roll, 25 ft. L, No-Notch, Rubber, Red (79605)
- MIDWEST RAKE Squeegee Blade, 18" L, 40 to 45 mil (79868)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Squeegee Blade, 30"L, Neoprene, 3/8" Notch (79093)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- Midwest Rake Squeegee Parts