Shop All Squeegees
Midwest Rake
Squeegee Applicator Blades, Black, PR
Mfr # 46005
Zoro # G610105406
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Includes Tapered Wood Handle Adapter
- Overall Width 5 in
- Features 2 in Blade Height, 70 Degrees "V" Shape
- Blade Type "V" Angle
Product Information
- Brand Midwest Rake
- MFR # 46005
- Zoro # G610105406
- UPC # 046385460053
- Country of Origin United States
- Category Squeegees
Dimensions
Overall Width | 5 in |
Overall Length | 9 1/2 in |
Details
Item | Squeegee Applicator Blades |
Material | Rubber |
Includes | Tapered Wood Handle Adapter |
Features | 2 in Blade Height, 70 Degrees "V" Shape |
Blade Type | "V" Angle |
Color | Black |
Blade Thickness | 1/4 in |
Product Type | Squeegee Blade & Frame |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 9 1/2 in Overall Length, Color Black, Material Rubber, 5 in Overall Width, Blade Thickness 1/4 in, Blade Type In.V In. Angle, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN Simplehuman® Quick Load Paper Towel Roll Holder, Stainless Steel (KT1024)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- 3M DBI-SALA Vacuum Anchor Gas Cylinder, Black (2200085)
- BSC PREFERRED TOWEL, MULTIFOLD, WE, 250/PK (GJO21100)
- MIDWEST RAKE Squeegee Frame, 16" L (78000)
- MIDWEST RAKE Gauge Rake Frame, 10" L, 10" Handle (57044)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- MIDWEST RAKE Speed Squeegee, 24 in, 50-60 Mil (47871)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee (3PCA5)
- Midwest Rake Squeegees