Shop All Squeegees
Midwest Rake
Squeegee, 24" L, 1/8" Notch
Mfr # 78128
Zoro # G7985945
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Material EPDM
- Squeegee Handle Included Without Handle
- Connection Type Threaded
- Width 24"
Product Information
- Brand Midwest Rake
- MFR # 78128
- Zoro # G7985945
- UPC # 046385781288
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Squeegee,24" L,1/8" Notch |
Squeegee Blade Shape | Notch |
Material | EPDM |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
Item Squeegee,24 In. L,1/8 In. Notch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE HEPA Filtration Wet/Dry Shop Vacuum w/ Cleaning Attachments | 5-Gal | 1200-Watt | 7.0 Peak HP (SWD8000)
- WORKSHOP WET/DRY VACS Shop Vacuum Dusting Brush Attachment for 1-1/4-Inch Wet/Dry Vac Hose (WS12501A)
- UNGER Window Washer, Fabric (WC350)
- GLOBAL INDUSTRIAL Dust Mop Treatment, RTU, 1 Quart Bottle, 12PK (641621)
- MIDWEST RAKE Squeegee Frame, 16" L (78000)
- MIDWEST RAKE Seal Coat Squeegee, 24", 66" Alum Handle (76801)
- MIDWEST RAKE Roller Squeegee, 24", 60" Blue Handle (70924)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, Rubber (47152)
- MIDWEST RAKE Window Squeegee (78710)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- Midwest Rake Squeegees