Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 9" L, 13/16" Spikes
Mfr # 59809
Zoro # G7989670
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 36"
- Handle Material Aluminum
- For Use With 13/16" Spikes - 66" Handle
- Style Blunt Spiked
- Features Special Surface Finish with 66" Handle
Product Information
- Brand Midwest Rake
- MFR # 59809
- Zoro # G7989670
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 36" |
Details
Item | Spiked Roller Frame & Cover |
Handle Material | Aluminum |
For Use With | 13/16" Spikes - 66" Handle |
Style | Blunt Spiked |
Features | Special Surface Finish with 66" Handle |
Surfaces | Floors |
Description
Spiked Roller,Blunt,9 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH9E07)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16 (C18654)
- FEIN Industrial Base, Fein Machinery, Steel (GIB)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- KRAFT TOOL Block Line Stretcher, 4" - 6" (BL343)
- Midwest Rake Concrete & Masonry Tools