Shop All Masonry Tools
Midwest Rake
Spiked Roller, 3" L, 13/16" Spikes
Mfr # 59103
Zoro # G7989427
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Style Spiked Roller
- Overall Length 13"
- Surfaces Floors
- Cover Material Polyethylene
Product Information
- Brand Midwest Rake
- MFR # 59103
- Zoro # G7989427
- UPC # 046385591030
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 3" |
Overall Length | 13" |
Details
Item | Spiked Roller Frame |
Style | Spiked Roller |
Surfaces | Floors |
Cover Material | Polyethylene |
Features | These Rollers are Easy to Clean, Allowing for Repeated Use |
Description
Spiked Roller,3 In. L,13/16 In. Spikes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive SAE, Metric, 84 pcs (SKT25302)
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS MAX Adapter (48-20-6960)
- HHIP 6" Quick Clamp Mill Vise (3900-1726)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- VESTAL MFG VESTAL 226 Brick Lintel, Steel, Painted (226)
- Midwest Rake Masonry Tools