Shop All Traction Devices
Midwest Rake
Shoe Spikes 3/4 In, PK26
Mfr # 3YPC2
Zoro # G1843667
original price:
$25.65
17% off
new price: $21.29
/pk 26, $0.82/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3YPC1
- Color Silver
- Material Steel
- Resists Solvents
- Gender Men's
Product Information
- Brand Midwest Rake
- MFR # 3YPC2
- Zoro # G1843667
- UPC # 190735706848
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Spike Length | 3/4 in |
Details
Item | Replacement Spikes |
For Use With | 3YPC1 |
Color | Silver |
Material | Steel |
Resists | Solvents |
Gender | Men's |
Footwear Brand | SEYMOUR MIDWEST RAKE |
Description
Replacement Spikes, 3/4 in Spike Length, Silver, Steel, Men's, For Use With 3YPC1, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit (Left Arrow), 18X12, .080 Hip Ref Alum (TM79K)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-5X)
- EAGLE EMBLEMS CAP-SNIPER II AMENDMENT (CP00810)
- VP RACING FUELS 5.5 GAL BLUE VP UTILITY JUG (3532-CA)
- MIDWEST RAKE Shoe Spikes, 1/2 In, PK40 (3YPC7)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- YAKTRAX Footwear Traction, PR (08532)
- Midwest Rake Traction Devices