Shop All Traction Devices
Midwest Rake
Shoe Spikes, 1/2 In, PK40
Mfr # 3YPC7
Zoro # G1734241
original price:
$129.99
14% off
new price: $110.99
/pk 40, $2.77/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Spike Length 1/2 in
- Color Silver
- Includes 40 Washers
- Resists Solvents
Product Information
- Brand Midwest Rake
- MFR # 3YPC7
- Zoro # G1734241
- UPC # 190735706893
- Country of Origin China
- Category Traction Devices
Dimensions
Spike Length | 1/2 in |
Details
Item | Replacement Spikes |
Gender | Men's |
Color | Silver |
Includes | 40 Washers |
Resists | Solvents |
For Use With | 3YPC3, 3YPC4, 3YPC5, 3YPC6 |
Material | Steel |
Footwear Brand | SEYMOUR MIDWEST RAKE |
Description
Replacement Spikes, 1/2 in Spike Length, Silver, Steel, Men's, For Use With 3YPC3, 3YPC4, 3YPC5, 3YPC6, Includes 40 Washers, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- PLASTICADE Watchtower LD Delineator, 28", 3", HIP (7328-LD-O-3-HIP-WW)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-M)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- Midwest Rake Foot Protection