Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 60", 66" Alum Handle
Mfr # 76805
Zoro # G5150148
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
Product Information
- Brand Midwest Rake
- MFR # 76805
- Zoro # G5150148
- UPC # 046385768050
- Country of Origin United States
- Category Squeegees
Details
Item | Seal Coat Squeegee,60",66" Alum Handle |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Description
Item Seal Coat Squeegee,60 In.,66 In. Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Crystal Industrial Cleaner And Degreaser, 20 Oz Aerosol Can, Foam, Colorless (0610001219010)
- TAP MY TREES LB SS Pan Cleaner (TMT90050)
- US STOVE CO Ash Vacuum Cartridge Filter 1 pc (AVPK)
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- MIDWEST RAKE Squeegee, 16" L, No-Notch Rubber Blade (78548)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- MIDWEST RAKE Squeegee Applicator Blades, Black, PR (46005)
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- MIDWEST RAKE Seal Coat Squeegee, 30", 66" Alum Handle (76802)
- MIDWEST RAKE Window Squeegee (78710)
- UNGER AquaDozer Eco, 18", Straight Black, PK 6 (UNGFE450CT)
- Midwest Rake Squeegees