Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 36", 66" Alum Handle
Mfr # 76803
Zoro # G5150166
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
- Blade Width 36 in
- Handle Material Aluminum
- Maximum Handle Length 66 in
Product Information
- Brand Midwest Rake
- MFR # 76803
- Zoro # G5150166
- UPC # 046385768036
- Country of Origin United States
- Category Squeegees
Dimensions
Blade Width | 36 in |
Maximum Handle Length | 66 in |
Details
Item | Seal Coat Squeegee |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Handle Material | Aluminum |
Includes Handle | Yes |
Product Type | Sealcoat Squeegee |
Description
Seal Coat Squeegee, Includes Handle Yes, Blade Width 36 in, Handle Material Aluminum, FDA Compliant No, Product Type Sealcoat Squeegee, Maximum Handle Length 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERMA BRYTE Cleanr Cerama Bryte 28Oz (88100)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- BISSELL TurboClean Bagless Carpet Cleaner 6 amps Standard Multicolored (3067)
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, EPDM Rubber (47174)
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- MIDWEST RAKE Squeegee Frame, 16" L, 82" Aluminum Handle (78200)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- Midwest Rake Squeegees