Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 30", 66" Alum Handle
Mfr # 76802
Zoro # G5150175
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
Product Information
- Brand Midwest Rake
- MFR # 76802
- Zoro # G5150175
- Country of Origin United States
- Category Squeegees
Details
Item | Seal Coat Squeegee,30",66" Alum Handle |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Description
Item Seal Coat Squeegee,30 In.,66 In. Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 150 Wipes, 6 in x 5 in, Bleach (30577)
- LYSOL Towels & Wipes, White/Purple, Canister, Nonwoven Fiber, 75 Wipes, Citrus, 6 PK (19200-81700)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- SOLARIS LoCor Hardwound Towel White 1-Ply 7 in. X 850', 6PK (46898)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2 (57203)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- MIDWEST RAKE Window Squeegee (78710)
- MIDWEST RAKE Squeegee Applicator Blades, Black, PR (46005)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- UNGER MonsoonPlus Strip Washer Sleeve, 18 in. (MS450)
- Midwest Rake Squeegees