Shop All Squeegees
Midwest Rake
Roller Squeegee, 36", PVA, 60" Blue
Mfr # 72036
Zoro # G5151627
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Roller
- Material Powder Coated Aluminum, PVA
- Squeegee Handle Included With Handle
- Width 37"
Product Information
- Brand Midwest Rake
- MFR # 72036
- Zoro # G5151627
- UPC # 046385720362
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 37" |
Details
Item | Roller Squeegee |
Squeegee Blade Shape | Roller |
Material | Powder Coated Aluminum, PVA |
Squeegee Handle Included | With Handle |
Description
Item Roller Squeegee,36 In.,PVA,60 In. Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77133)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Black, 200 PK (V7658HKKR01)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/4" Notch, Rubber (47153)
- MIDWEST RAKE Squeegee, 24" L, No-Notch EDPM Blade (78554)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- MIDWEST RAKE Speed Squeegee, 24"L, 1/4" Notch, EPDM, Gray (47177)
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- Midwest Rake Squeegees