Shop All Paint Roller Frames
Midwest Rake
Ribbed Roller, 6" L x 2" dia., Wood Handle, Ribbed, Wood Handle, 6" Rollers
Mfr # 48326
Zoro # G7989375
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Handle Material Wood
- Style Ribbed
- Overall Length 13"
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48326
- Zoro # G7989375
- UPC # 046385483267
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 6" |
Overall Length | 13" |
Details
Item | Ribbed Roller,6" L x 2" dia.,Wood Handle |
Handle Material | Wood |
Style | Ribbed |
Surfaces | Floors |
Cover Material | Aluminum |
Description
Ribbed Roller,6 In. L x 2 In. dia.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 3" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 3)
- SUNNYSIDE Denatured Alcohol Solvent, 1 qt. (83432)
- GIZMO 1 Quart Dark Mahogany Wiping Stain (GI5225)
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- MIDWEST RAKE Nylon Legs, For 18" L Roller Frame, PK2, Replacement Nylon Legs, 18" Rollers, 2 PK (SA30006)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers (BR036)
- Midwest Rake Paint Roller Frames